SKU:
DOR0852830B
MPN:
5977084
£9.19
Ex VAT
£11.03
Inc VAT
20 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Second Tap
Features and Benefits
• Machine Tap
• UNC
• Bright finish
• 1.5XD
• Suitable for through and blind holes
• Manufactured to ISO 529
• Tolerance 2B
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760152690 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E51510-24NO2 |
Number of Flutes | 3 |
Overall Length | 58mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | No.10 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 24 |
UNSPSC Code | 27112806 |