£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
HSS machine tap.
Diameter: No.5.
TPI: 40.
Overall length: 48mm.
Flute length: 15mm.
Attribute | Value |
---|---|
Brand | Clarkson |
ECLASS Code | 21010210 |
MFR Part No. | F0960128 |
Thread Size | No.5 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |