£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general purpose use.
Notes
Ball diameter: 8mm.
Shank diameter: 6mm.
Overall length: 50mm.
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 9 - Chipbreaker |
ECLASS Code | 21010101 |
Head Diameter | 8.0mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | GT7500K |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |