Iscar

MTECS 06032C10 0.7MJ 6.10mm Carbide Threading Endmills Grade IC908

SKU:

ISC1615108A

MPN:

5606408

£124.00

Ex VAT

£148.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MTECS-MJ
    Small diameter short solid carbide MJ-type profile threading endmills with coolant holes directed to the cutting edges. Used for internal J-type thread length of up to 2.5xD in the aerospace industry and for other applications.


    Grade IC908
    (P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
    PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Cutting Diameter

    3.2mm

    Finish/Coating

    TiAlN

    Material

    Carbide

    Number of Flutes

    3

    Shank Diameter

    6mm

    Thread Pitch

    0.7

    UNSPSC Code

    23291800