£85.99
Ex VAT
£103.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Single size economic Thread Repair Kits include a plain mandrel screwdriver inserting tool, high speed steel wire insert tap, and a quantity of 5 free running inserts.
Clearance Drills and Manual Tang Break Punches are NOT included in these kits
M14 x 1.25mm - Clearance Drill Ø 14.25mm.
M14 x 1.50mm - Clearance Drill Ø 14.25mm.
M14 x 2.00mm - Clearance Drill Ø 14.50mm.
M16 x 1.50mm - Clearance Drill Ø 16.50mm.
M16 x 2.00mm - Clearance Drill Ø 16.50mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Clearance Drill Size | 16.50mm / Drill Not Included in the Kit. |
EAN | 5036140024748 |
ECLASS Code | 21043000 |
Insert Length | 1.5xD |
Package Quantity | 5 x Inserts HSS Hand Tap Insertion Tool |
Tap Type | Bottoming |
Thread Form | Metric |
Thread Size | M16 x 1.50 |
Tool Style | Screwdriver - Plain Mandrel Type |
UNSPSC Code | 27112810 |