£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
ER/L-W: External Whitworth (BSW, BSF, BSP), full profile laydown threading inserts.
ER/L - Ground periphery and rake
ERB - With a chipformer and peripherally ground
ERM - With a chipformer.
Grade: IC508
A tough submicron substrate, TiCN+TiN PVD coated grade. Designed for machining wide range of materials at low to medium cutting speeds, interrupted cut and unfavorable conditions. Excellent notch wear and built-up edge resistance.
ISO Range - P/M/K: (P20-P40)(M20-M30)(K20-K30)
ISO Range - H/S/N: (H10-H20)(S10-S40)(N10-N30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525 |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K30 M20 to M30 P20 to P40 |
ISO Designation | 16ER 40 W |
Manufacturer Grade | IC508 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 0.6mm |
Teeth per Inch | 40TPI |
Thread Height Difference | 0.6mm |
Thread Profile Type | Full Profile |
Thread Standard | Whitworth |
Threading Location | External |
UNSPSC Code | 23242105 |