Dormer

L12026UNF, Tap & Die Set, UNF 1/4in. - UNF 3/4in., Metric, Set of 27

SKU:

DOR0857025V

MPN:

5978833

£889.00

Ex VAT

£1066.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series L120 HSS Threading Set


    Set Includes Straight Flute Taps / Dies / Die Stocks
    27 Pieces


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Die Type

    Round Die

    EAN

    7320760210550

    ECLASS Code

    21010210

    Includes

    E5241/2NO1, E5241/2NO3, E5241/4NO1, E5241/4NO3, E5245/16NO1, E5245/16NO3, E5243/8NO1, E5243/8NO3, E5247/16NO1, E5247/16NO3, E5245/8NO1, E5245/8NO3, E5243/4NO1, E5243/4NO3, F3301/4X1, F3305/16X1, F3303/8X1, F3307/16X1.1/2, F3301/2X1.1/2, F3305/8X1.1/2, F3303/4X1.1/2, L112BT2, L112NO3, L1101INCH, L1101.1/2

    ISO Category

    K N P

    ISO Designation

    L12026UNF

    Kit Type

    Tap & Die Set

    Largest Thread Size

    UNF 3/4in.

    MFR Part No.

    5978833

    Number of Dies

    7

    Number of Pieces

    27

    Number of Taps

    14

    Series

    L12026UNF

    Smallest Thread Size

    UNF 1/4in.

    Tap Dimensions Standard

    ISO529

    Tap Finish/Coating

    Bright

    Tap Material

    High Speed Steel

    Tap Type

    Straight Flute

    Tap Wrench Type

    Straight-handle Bar

    Thread Size Range

    UNF 1/4in. - UNF 3/4in.

    Thread Standard

    Metric

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806