£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
10 piece set of machine ground HSS taps and dies for general workshop and maintenance use. Conforms to ISO529 and BS1127.
Contents:
Tap & Die Sizes:
M3 x 0.50, M4 x 0.70, M5 x 0.80 and M6 x 1.00mm.
'T' Type Tap Wrench (capacity M3 - M6).
Die Holder 1" O/D.
Attribute | Value |
---|---|
Brand | Senator |
Die Type | Round Die |
EAN | 5036140257429 |
ECLASS Code | 21010210 |
Includes | Die Holder T-Type Tap Wrench |
Kit Type | Tap & Die Set |
Largest Thread Size | M6 |
Number of Dies | 4 |
Number of Pieces | 10 |
Number of Taps | 4 |
Smallest Thread Size | M3 |
Tap Dimensions Standard | ISO 529 |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Thread Size Range | M3 - M6 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |