Sherwood

Tap, Die & Drill Set, #10 to 3/4 UNC, UNC, Set of 28

SKU:

SHR0869994K

MPN:

0869994K

£187.00

Ex VAT

£224.40

Inc VAT

IN STOCK (50+)

    Product Details

    UNC Threading 28 piece set


    Features and Benefits
    • Machine ground HSS taps and dies
    • Straight flute
    • Supplied in metal cases


    Contents
    • UNC Threading Set No.10 - 3/4" HSS GT Straight Flute Taps
    • Taper: No. 10 x 24, 1/4" x 20, 5/16" x 18, 3/8" x 16
    • Second: 7/16" x 14, 1/2" x 13, 5/8" x 11, 3/4" x 10
    • Plug: No. 10 x 24, 1/4" x 20, 5/16" x 18, 3/8" x 16
    • Bar Type Tap Wrenches: 1/16" - 1/4" and 1/4" - 3/4"
    • Tapping Drills to suit: HSS S/S. 3.90, 5.10, 6.60, 8.00, 9.40, 10.80mm
    • HSS 1" O/D Dies: 1/4" x 20, 5/16" x 18, 3/8" x 16
    • Diestock 1" O/D
    • HSS Die Nuts: 7/16" x 14, 1/2" x 13, 5/8" x 11, 3/4" x 10


    Typical Applications
    • Hand tapping


    Standards
    • BS1127
    • ISO 529
    • DIN 1814
    • DIN225
    • DIN 328 /DIN338N


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    Die Type

    Hex Die Nut Round Die

    EAN

    5036140185272

    ECLASS Code

    21010210

    Includes

    (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4” (3) HSS Dies: 1/4”-20, 5/16”-18, 3/8”-16 (4) HSS Die Nuts: 7/16”-14, 1/2”-13, 5/8”-11, 3/4”-10 (4) Straight Flute Taper Plug: #10-24, 1/4”-20, 5/16”-18, 3/8”-16 (4) Straight Flute Taper Second: 7/16"-14, 1/2"-13, 5/8"-11, 3/4"-10 (4) Straight Flute Taper Taps: #10-24, 1/4”-20, 5/16”-18, 3/8”-16 (6) HSS Jobber Drills: 3.90mm, 5.10mm, 6.60mm, 8.00mm, 9.40mm, 10.80mm Carrying Case Die Stock: 1” O/D

    Kit Type

    Tap, Die & Drill Set

    Largest Thread Size

    3/4in.

    Number of Dies

    7

    Number of Pieces

    28

    Number of Taps

    12

    Smallest Thread Size

    No.10

    Tap Dimensions Standard

    BS1127 BS 328/DIN 338N DIN 1814 DIN 225 ISO 529

    Tap Finish/Coating

    Uncoated

    Tap Material

    High Speed Steel

    Tap Type

    Straight Flute

    Tap Wrench Type

    Straight Handle Bar

    Thread Size Range

    #10 to 3/4 UNC

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806