£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Coolant Delivery | External |
ECLASS Code | 28039190 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Type | Laydown |
ISO Designation | QER 2020K C20 |
Shank Height | 20mm |
Shank Material | Steel |
Shank Width | 20mm |
Side to Cutting Tip | 20mm |
Threading Location | External |
UNSPSC Code | 23242106 |