£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
CCGT Turning Inserts
80° Rhombic Insert
Insert grade NS530
ISO Range - (P05-P25)(M10-M35)
Coating Layers: Uncoated Cermet
Uncoated Cermet grade for use on steel and stainless
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Left Hand |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCGT |
ISO Category | H K N S |
ISO Category Grade | H K N S |
ISO Cut | H10 to K10 to N10 to S10 to |
ISO Designation | CCGT 09T302L |
Manufacturer Grade | TH10 |
Material | Carbide |
Material Application | Cast Iron Hardened Materials |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |