£9.79
Ex VAT
£11.75
Inc VAT
10 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15 to P25 |
ISO Designation | CCMT 120404 |
Manufacturer Grade | MP3025 |
Material | Cermet |
Material Application | Cast Iron |
MFR Part No. | 90030300 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |