£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
CNGN Ceramic Inserts Grade LX11
80° Rhombic Insert
Insert Grade LX11 (H01-H15)
Al2O3 based coated ceramic grade for continuous turning of ferrous hard materials.
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNGN |
ISO Category | H |
ISO Category Grade | H |
ISO Cut | H01 to H15 |
ISO Designation | CNGN 120404 |
Manufacturer Grade | LX11 |
Material | Ceramic |
Material Application | Hard Materials |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |