£6.49
Ex VAT
£7.79
Inc VAT
5 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 4315
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4315
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 0° |
ECLASS Code | 21010901 |
Insert Size | 090304 |
Insert Style | CNMG |
ISO Designation | CNMG 090304-PF |
Manufacturer Grade | 4315 |
Material | Carbide |
MFR Part No. | 26612863 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |