SKU:
KML1134204F
MPN:
4050402
£8.49
Ex VAT
£10.19
Inc VAT
20 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KCU25
(P20-P30)(M20-M30)(K20-K30)(N20-N30)(S20-S30)
A AlTiN PVD coated insert ideal for machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials in a wide range of speeds and feeds.
Chipbreaker: MP. Application - Medium
Chipbreaker: RP. Application - Roughing
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MS |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K20 to K30 M20 to M30 N20 to N30 P20 to P30 S20 to S30 |
ISO Designation | CNMG 120404MS |
Manufacturer Grade | KCU25 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 4050402 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |