£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert grade T5125
ISO Range - (K15-K30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for use on cast
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K15 to K30 |
ISO Designation | CNMG 120408 |
Manufacturer Grade | T5125 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |