Walter

CNMG 120408-NM4, Turning Insert, Grade WAP20, Carbide, 80° Rhombic

SKU:

WAL1192243K

MPN:

5014529

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for External/Internal Toolholders.


    Size: 1204
    • Suitable for External/Internal toolholders
    • Grade: WAP20 ISO
    • Chip Breaker: NM4


    Product Specification
    Attribute
    Value

    Brand

    Walter

    Chipbreaker

    NM4

    Clearance Angle

    7°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.9mm

    ECLASS Code

    21010901

    Inscribed Circle

    12.7mm

    Insert Size

    120408

    Insert Style

    CNMG

    ISO Category

    K p

    ISO Category Grade

    K P

    ISO Cut

    K25 to K35 P10 to P30

    ISO Designation

    CNMG 120408-NM4

    Manufacturer Grade

    WAP20

    Material

    Carbide

    Material Application

    Cast Iron

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105