£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert grade T6030
ISO Range - (M25-M35)
Coating Layers: CVD
CVD coated grade for stainless steels
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
EAN | 4543885122697 |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 to M35 |
ISO Designation | CNMG 120412-SM |
Manufacturer Grade | T6030 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |