SKU:
MTS1201063H
MPN:
90030860
£14.49
Ex VAT
£17.39
Inc VAT
29 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MP |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 15.87mm |
Insert Size | 160612 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15 to P25 |
ISO Designation | CNMG 160612-MP |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 90030860 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |