£22.29
Ex VAT
£26.75
Inc VAT
22 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
MC7015 - ISO M05 - M15 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 19mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiC |
Inscribed Circle | 19.05mm |
Insert Size | 1906 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M05 to M15 |
ISO Designation | CNMG 190608-MM |
Manufacturer Grade | MC7015 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |