£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
DCGT Tunring Inserts
55° Rhombic Insert
7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | F1P |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.52mm |
Insert Size | 11T3 |
Insert Style | DCGT |
ISO Designation | DCGT 11T302-F1P |
Manufacturer Grade | IC40T |
Material | Carbide |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |