SKU:
YML1201335G
MPN:
1201335G
£77.90
Ex VAT
£93.48
Inc VAT
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grades QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PM. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
EAN | 5036140212176 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T308 |
Insert Style | DCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | DCMT 11T308-PM |
Manufacturer Grade | QX5020 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-02-025400 |
Pack Quantity | 10 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |