£67.45
Ex VAT
£80.94
Inc VAT
68 Variations Available
Product Details
Product Specification
DNMG 55° rhombic turning inserts feature 4 cutting edges maximising performance. Their neutral cutting direction allows them to be used in both left and right handed applications, whilst their hard carbide construction improves strength and rigidity. The CVD TICN+AL2O3+TIN coating helps reduce wear and improve heat resistance prolonging the life of the tool.
Features and Benefits
• Hard carbide construction for added strength and rigidity
• CVD TICN+AL2O3+TIN coating for added heat and wear resistance
• 4 cutting edges for optimal performance
• Suitable for both left and right handed applications
Specifications
• Cutting edges: 4
• Cutting edge length: 14.70mm
• Grade: 4315
• Cutting direction: Neutral
• Carbide construction
• CVD TICN+AL2O3+TIN coating
• Corner radius 0.7938mm
Typical Applications
• Turning
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150404 |
Insert Style | DNMG |
Manufacturer Grade | 4315 |
MFR Part No. | 26533109 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |