£8.90
Ex VAT
£10.68
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Inserts
Insert Grade KC9110
(P10-P20)(K15-K20)
Cobalt-enriched carbide grade with thick K-MTCVD-TiCN coating layer, an Al2O3 layer of controlled grain size, and outer layers of TiCN and TiN for maximum abrasion and wear resistance for high-speed machining. A finishing to medium machining grade for a variety of workpiece materials including most steels, ferritic and martensitic stainless steels, and cast irons.
Chipbreaker: MN, Application - Medium
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MN |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN-MT-TiCN-Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 1504 |
Insert Style | DNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K15 to K20 P10 to P20 |
ISO Designation | DNMG 150408MN |
Manufacturer Grade | KC9110 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |