£11.49
Ex VAT
£13.79
Inc VAT
30 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Inserts
MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 15mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 1504 |
Insert Style | DNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M20 to M30 |
ISO Designation | DNMG 150416-RM |
Manufacturer Grade | MC7025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |