£13.49
Ex VAT
£16.19
Inc VAT
68 Variations Available
Product Details
Product Specification
DNMG Turning Inserts feature a hard carbide substrate with a CVD Ti(C,N)+Al2O3+TiN coating for improved performance and tool lifespan.
Features and Benefits
• Hard carbide substrate construction for increased rigidity
• Durable CVD Ti(C,N)+Al2O3+TiN coating for prolonged tool lifespan
• 4 cutting edges for precision and performance
Specifications
• 55° Rhombic Insert
• 4 cutting edges
• Insert Grade 4325
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Typical Applications
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150616 |
Insert Style | DNMG |
Manufacturer Grade | 4325 |
MFR Part No. | 26265946 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |