SKU:
YML1202213D
MPN:
1202213D
£117.90
Ex VAT
£141.48
Inc VAT
Product Details
Product Specification
KNUX Turning Inserts
55° Parallelogram Insert
Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: R11. Application: Rough.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | R11 |
Clearance Angle | 0° |
Corner Radius | 0.5 |
Cutting Direction | Right Hand |
Cutting Edge Length | 16mm |
EAN | 5036140040663 |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 160405 |
Insert Style | KNUX |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | KNUX 160405-R11 |
Manufacturer Grade | QX520 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5505041 |
Pack Quantity | 10 |
Shape | 55° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |