£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
KNUX Turning Inserts
55° Parallelogram Insert
Insert Grade 4325
(P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 160405 |
Insert Style | KNUX |
Manufacturer Grade | 4325 |
MFR Part No. | 26532262 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |