Mitsubishi

CCGW 04T002-FA, Turning Insert, Grade MB8025, CBN, 80° Rhombic

SKU:

MTS1284140S

MPN:

90016627

£27.80

Ex VAT

£33.36

Inc VAT

OUT OF STOCK

    Product Details

    For all dimensional and technical specifications please refer to our catalogue.


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Chipbreaker

    FA

    Clearance Angle

    7°

    Corner Radius

    0.20

    Cutting Edge Length

    4.80mm

    ECLASS Code

    21010901

    Inscribed Circle

    4.76mm

    Insert Size

    04T002

    Insert Style

    CCGW

    ISO Category

    H

    ISO Category Grade

    H

    ISO Cut

    H10 - H30

    ISO Designation

    CCGW 04T002-FA

    Manufacturer Grade

    MB8025

    Material

    CBN

    Shape

    80° Rhombic

    Thickness

    1.79mm

    UNSPSC Code

    23242105