£67.90
Ex VAT
£81.48
Inc VAT
Product Details
Product Specification
SCMT Turning Inserts
Square Insert
Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PM. Application: Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9mm |
EAN | 5036140039384 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN/TiC/AL203 |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | SCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | SCMT 09T304-PM |
Manufacturer Grade | QX520 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-02-025401 |
Pack Quantity | 10 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |