£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
SNGN Ceramic Inserts Grade FX105
90° Square Insert
Insert Grade FX105 (K10-K25)
Silicon nitride basedCeramic grade for high speed cutting of cast irons. It has superior strength, toughness and thermal characteristics compared to Al2O3 based ceramics.
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SNGN |
ISO Category | H K |
ISO Category Grade | H K |
ISO Cut | K10 to K25 |
ISO Designation | SNGN 120408 |
Manufacturer Grade | FX105 |
Material | Ceramic |
Material Application | Cast Iron Hard Materials |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |