£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
These double-sided square SNMG turning inserts have a negative insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 19.05mm, 6.35mm thickness, and 1.2mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Steel
• Cast steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NMR |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Edge Length | 19.05mm |
EAN | 3603604108232 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 19.05mm |
Insert Style | SNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 - M35 P20 - P40 |
ISO Designation | SNMG 190616E-NMR:T8430 |
Material | Carbide |
Material Application | Cast Steel High-Temperature Alloys Stainless Steel Steel |
MFR Part No. | 8342374 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |