£21.49
Ex VAT
£25.79
Inc VAT
24 Variations Available
Product Details
Product Specification
These T-Max® P SNMG inserts are the go-to choice for professionals aiming to enhance their external turning of large to medium-sized components. Designed with precision and efficiency in mind, these inserts are available in grades 4415 and 4425, suitable for a wide range of machining tasks. Ideal for industries demanding high-quality finishes, such as automotive and aerospace, the T-Max® P series stands out for its performance and durability.
Features and Benefits
• Precision engineered to ensure flawless finishes on every turn
• High-grade materials ensure lasting durability and performance
• Ideal for a broad range of industries requiring precise machining
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Corner Radius | 1.5875 mm |
Cutting Direction | Neutral |
EAN | 7323225796033 |
ECLASS Code | 21010901 |
Insert Size | SN1906 |
Insert Style | SNMG |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 8021232 |
Shape | Square |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |