£6.29
Ex VAT
£7.55
Inc VAT
13 Variations Available
Product Details
Product Specification
Customers value the double-sided negative turning insert for its versatility and efficiency in medium to extra heavy machining of steels and stainless steels. Crafted from grade T8430 PVD coated WC-Co carbide, it ensures durability. Equipped with chip-breaker NR2 and rounded cutting edges, it ensures efficient chip control. The 3-D chip-breaker expands chip-breaking limits, while wide and deep chip-grooves enhance chip control and evacuation. With low chip-breaker back wall and ISO-tolerance class-M indexing accuracy, precise machining is guaranteed for increased productivity.
Features and Benefits
• Versatile and efficient for medium to extra heavy machining of steels and stainless steels
• Crafted from grade T8430 PVD coated WC-Co carbide for durability
• Chip-breaker NR2 and rounded cutting edges ensure efficient chip control
• 3-D chip-breaker expands chip-breaking limits
• Wide and deep chip-grooves reduce cutting forces and vibration
• Low chip-breaker back wall maintains chip control at higher feeds and depths of cut
• ISO-tolerance class-M indexing accuracy ensures precise machining, enhancing productivity
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NR2 |
Corner Radius | 0.047 in |
Cutting Edge Length | 12.7mm |
EAN | 3603603819788 |
ECLASS Code | 21010901 |
Finish/Coating | T8430 |
Inscribed Circle | 12.7mm |
Insert Style | SNMM |
Manufacturer Grade | 120412E |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7977392 |
Pack Quantity | 10 |
Shape | S - square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |