£144.90
Ex VAT
£173.88
Inc VAT
Overview
Product Specification
These double-sided square SNMM turning inserts have a negative insert geometry and were designed for the medium to extra heavy machining of steel and cast steel. The inscribed circle has a diameter of 19.05mm, 6.35mm thickness, and a 2.4mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Steel
• Cast steel
Brand | Pramet |
Chipbreaker | OR_ |
Clearance Angle | 0° |
Corner Radius | 2.4 |
Cutting Edge Length | 19.05mm |
EAN | 3603604014793 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 19.05mm |
Insert Style | SNMM |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 - P30 |
ISO Designation | SNMM 190624E-OR:T9415 |
Material | Carbide |
Material Application | Cast Iron Cast Steel Steel |
MFR Part No. | 8244296 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |