£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
SPGN Ceramic Inserts Grade FX105
90° Square Insert
Insert Grade FX105 (K10-K25)
Silicon nitride basedCeramic grade for high speed cutting of cast irons. It has superior strength, toughness and thermal characteristics compared to Al2O3 based ceramics.
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | TN |
Clearance Angle | 11° |
Corner Radius | 1.2 |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 120312 |
Insert Style | SPGN |
ISO Designation | SPGN 120312-TN |
Manufacturer Grade | FX105 |
Material | Ceramic |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |