£5.49
Ex VAT
£6.59
Inc VAT
6 Variations Available
Product Details
Product Specification
The single-sided 60° Triangle, positive turning insert from Dormer Pramet® ensures precision and efficiency when machining fine to medium steels. Its advanced features, including a seven-degree clearance, ensure versatility and accuracy. Crafted from Grade T8430, PVD-coated fine-grained WC-Co carbide, this insert guarantees durability and consistent performance.
Features and Benefits
• Smooth machining with rounded edges ensures strength and limits the risk of work-hardening
• The 3-D chip-breaker guarantees precise control across varied feeds and depths for optimal chip-breaking
• Medium-width chip groove reduces resistance and vibration to elevate overall machining performance
• Neutral geometry enhances impact resistance, enabling heavier feeds and higher-depth machining
• WC-Co substrate, submicron-grained, provides high hardness, wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance amid cutting temperature fluctuations
Typical Applications
• Steel
• Space-constrained applications
• Intricate machining tasks
• Automotive
• Aerospace
• General manufacturing
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 11mm |
EAN | 3603603814547 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 6.35mm |
Insert Size | 11 |
Insert Style | TCMT |
ISO Category Grade | M |
ISO Cut | P20-P40 |
ISO Designation | TCMT110204E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7973854 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |