£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade KT315
(P05-P10)(M05-M10)(K05-K10)
A multilayer PVD-TiN/TiCN/TiN-coated cermet turning grade.Ideal for high-speed finishing to medium machining of most carbon and alloy steels and stainless steels. Performs very well in cast and ductile iron applications, too. Provides long and consistent tool life and will produce excellent workpiece finishes.
Chipbreaker: LF. Application - Finish
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN/TiCN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 1102 |
Insert Style | TCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K05 to K10 M05 to M10 P05 to P10 |
ISO Designation | TCMT 110208LF |
Manufacturer Grade | KT315 |
Material | Cermet |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |