£69.90
Ex VAT
£83.88
Inc VAT
Overview
Product Specification
These single-sided triangular TCMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steel and cast steel. The inscribed circle has a diameter of 6.35mm, 2.38mm thickness, and a 0.8mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Steel
• Cast steel
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 16.5mm |
EAN | 3603604110075 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 9.525mm |
Insert Style | TCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 -P30 |
ISO Designation | TCMT 16T308E-UR:T9415 |
Material | Carbide |
Material Application | Cast Steel |
MFR Part No. | 8345975 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |