£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade KC850
(M25-M45)(P25-P45). A tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20) An advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating enables speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Insert Grade KT315
(P05-P10)(M05-M10)(K05-K10)
A multilayer PVD-TiN/TiCN/TiN-coated cermet turning grade.Ideal for high-speed finishing to medium machining of most carbon and alloy steels and stainless steels. Performs very well in cast and ductile iron applications, too. Provides long and consistent tool life and will produce excellent workpiece finishes.
Insert Grade KCU25
(P20-P30)(M20-M30)(K20-K30)(N20-N30)(S20-S30)
A AlTiN PVD coated insert ideal for machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials in a wide range of speeds and feeds.
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | FP |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 22mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | 2204 |
Insert Style | TCMT |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K20 to K30 M20 to M30 N20 to N30 P20 to P30 S20 to S30 |
ISO Designation | TCMT 220408FP |
Manufacturer Grade | KCU25 |
Material | Carbide |
Material Application | Cast Iron High-Temperature Alloy |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |