£9.49
Ex VAT
£11.39
Inc VAT
23 Variations Available
Product Details
Product Specification
These CoroTurn® 107 TCMT inserts are designed for professionals seeking to achieve high precision in the internal and external turning of slender components. Available in grades 4415 and 4425, these inserts are built to cater to a broad spectrum of turning needs, enhancing machining operations across various industries, including aerospace, medical device manufacturing, and precision engineering. With a focus on delivering smooth, precise cuts and finishes, the CoroTurn® 107 series stands out for its adaptability and performance in general turning applications.
Features and Benefits
• Precision-engineered offering unparalleled accuracy in slender component turning
• High-grade materials ensure lasting durability and performance
• Ideal for a broad range of industries requiring precise machining
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225045148 |
ECLASS Code | 21010901 |
Insert Size | TC16T3 |
Insert Style | TCMT |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 7860499 |
Shape | Triangle |
Thickness | 3.96875mm |
UNSPSC Code | 23242105 |