£7.99
Ex VAT
£9.59
Inc VAT
22 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | RP |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | TNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15 to P25 |
ISO Designation | TNMG 160412-RP |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |