£107.90
Ex VAT
£129.48
Inc VAT
Product Details
Product Specification
TPGX Turning Inserts
60° Triangular Insert
11° positive flank inserts with a ground chipformer. Used for finishing, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating Layers: PVD TiAlN
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 5.56mm |
Insert Size | 090204 |
Insert Style | TPGX |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | TPGX 090204-L |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
MFR Part No. | 5505576 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |