Sandvik Coromant

TPMR 160308 INSERT GRADE 235

SKU:

SNK1207853C

MPN:

5754908

£82.90

Ex VAT

£99.48

Inc VAT

OUT OF STOCK

    Overview

    TPMR Turning Inserts


    60° Triangular Insert


    Insert Grade 235
    (M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel


    Product Specification
    Brand
    Sandvik Coromant
    Clearance Angle
    11°
    Corner Radius
    0.794
    Cutting Direction
    Neutral
    Cutting Edge Length
    15.698mm
    ECLASS Code
    21010901
    Finish/Coating
    TiCN/TiN
    Inscribed Circle
    9.525mm
    Insert Size
    160308
    Insert Style
    TPMR
    Manufacturer Grade
    235
    MFR Part No.
    10036471
    Pack Quantity
    1
    Shape
    Triangle
    Thickness
    3.175mm
    UNSPSC Code
    23242105