£7.79
Ex VAT
£9.35
Inc VAT
17 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KF |
Clearance Angle | 5° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 10.671mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VBMT |
ISO Designation | VBMT 110304-KF |
Manufacturer Grade | H13A |
MFR Part No. | 11146181 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |