£7.79
Ex VAT
£9.35
Inc VAT
7 Variations Available
Product Details
Product Specification
This single-sided 35° rhombic turning insert is a precision machining powerhouse, featuring five degrees of clearance for optimal chip control and reduced cutting forces. Manufactured from T8430 grade, a PVD-coated fine-grained WC-Co carbide, it excels in fine to medium machining of steels and stainless steels.
Features and Benefits
• Medium wide negative T-land for enhanced cutting-edge strength in versatile machining
• 3-D chip-breaker with protruded groove profile for expanded chip-breaking limits and varied feed and depth of cut options
• Raised chip-breaker back wall compels chips to curl tightly, facilitating the machining of tough work materials with lower feeds
• Positive geometry reduces cutting forces to minimise stress on the workpiece, tool, and machine spindle, controlling chatter
• WC-Co substrate, submicron-grained, provides high hardness and abrasive wear resistance
• Multi-layered PVD coating, including a Titanium-Boron-Nitride (TiBN) top layer, reduces build-up edge and enhances overall performance
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 5° |
Corner Radius | 0.4mm |
Cutting Edge Length | 11.1mm |
EAN | 3603603814653 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 6.35mm |
Insert Size | 11 |
Insert Style | VBMT |
ISO Category | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | VBMT110304E-FM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7973865 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |