SKU:
KML1139593H
MPN:
3769405
£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
VBMT Turning Inserts
35° Rhombic Insert
Insert Grade KCU10
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)(H10)
An advanced multilayer PVD coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating improves edge stability with wide range speed and feed capabilities. For machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | FP |
Clearance Angle | 5° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.6mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.52mm |
Insert Size | 160404 |
Insert Style | VBMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H10 K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | VBMT 160404-FP |
Manufacturer Grade | KCU10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 3769405 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |