SKU:
YML1209421K
MPN:
1209421K
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
VNMG Turning Inserts
35° Rhombic Insert
Insert Grade QX8010
(ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.
Chip Breaker: NSS. Application: Light/Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NSS |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
EAN | 5036140374409 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | VNMG |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M10 to N/A S10 to N/A |
ISO Designation | VNMG 160404-NSS |
Manufacturer Grade | QX8010 |
Material | Carbide |
Material Application | Alloy |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |