Pramet

WCMT 06T304E-FM INSERT GRADE T8430

5 Variations

This single-sided positive turning insert is ideal for automotive, aerospace, and manufacturing industries. It offers precision and durability for fine to medium machining of steels and stainless steels. The 80° trigon insert features a 7° clearance, a 9.525 mm inscribed circle diameter, a 3.97 mm thickness, and a 0.4 mm nose radius. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert provides high indexing accuracy (ISO-tolerance class-M) and has an FM chip-breaker with rounded cutting edges for efficient chip control. Suitable for ISO ranges P25-P40 and M20-M35.

Features and Benefits
• Precision machining for fine to medium tasks on steels and stainless-steels
• Ideal for automotive, aerospace, and manufacturing industries
• 80° trigon shape with 7° clearance
• 9.525 mm inscribed circle diameter and 3.97 mm thickness
• 0.4 mm nose radius for accuracy
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• High indexing accuracy (ISO-tolerance class-M)
• FM chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO ranges P25-P40 and M20-M35
• Enhances productivity and reduces operational costs