£8.49
Ex VAT
£10.19
Inc VAT
36 Variations Available
Product Details
Product Specification
Elevate your machining process with these T-Max® P WNMG inserts, expertly designed for exceptional external turning of large to medium-sized components. These inserts are crafted from premium-grade materials like 4415 and 4425, ensuring unparalleled durability and precision.
Features and Benefits
• High-quality materials guarantee a longer lifespan and reduced wear
• Engineered for precision to achieve superior surface finishes and reduced cycle times
• Compatible with various tool holders for seamless operation
• Optimized for efficiency, significantly reducing machining time
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225785259 |
ECLASS Code | 21010901 |
Insert Size | WN0604 |
Insert Style | WNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019626 |
Shape | Trigon |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |